Safety Switch, Double Throw, Heavy Duty, 100A, 600VAC, NEMA 3R

Item #: 243575

Cat #: DT363FRK

UPC: 782113701011

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113701011, DT363FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)