Transformer, 150VA, 120 X 240 Primary Volts, 12-24 Secondary Volts

Item #: 243517

Cat #: TB181144

UPC: 047503305270

Sign In or Register to view pricing and more.
150 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts. TB Series, Industrial Control Transformer.

Overview

150 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts. TB Series, Industrial Control Transformer.
Also known as: 047503305270, TB181144

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 150
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)