This product may not be available in all locations.

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 63 A
Item #: 24350
Cat #: V3
UPC: 785901305590
Documents & Guides
TeSys VARIO - Switch body for switch-disconnector - 3 poles - 63 A
Sign In or Register to view pricing and more.
No associated products found.
Overview
TeSys VARIO - Switch body for switch-disconnector - 3 poles - 63 A
V3 is a 3-pole switch body for TeSys Vario switch-disconnector from Schneider Electric. Rated 63A 690V, it is used in motor applications up to 22kW@400V AC-23. To be equipped with an handle and extension shaft to form a main or emergency stop switch-disconnector. Add-on modules (main pole, neutral pole, earthing module, auxiliary contacts) can complete the assembly. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901305590, V3
Specifications
IP/NEMA Rating: | IP20 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)