Incandescent Bulb, Rough Service, A23, 200W, 130V, Frosted
Item #: 24349
Cat #: 200A23/RS-130V
UPC: 046135154584
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2920, CRI: 100, Color Temperature: 2850K, Rated Average Life: 1000 Hours, Lamp Finish: Frost, Standard Case Qty: 48
Overview
Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2920, CRI: 100, Color Temperature: 2850K, Rated Average Life: 1000 Hours, Lamp Finish: Frost, Standard Case Qty: 48
Also known as: 046135154584, 200A23/RS-130V
Specifications
Lumens: | 2920 |
Base: | Medium Screw (E26) |
Shape: | A23 (Arbitrary) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 200 |
Light Technology: | Incandescent |
Lumens: | 2920 |
Shape: | A23 (Arbitrary) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 200 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)