Manual Starter, 16A, 1PH, 1P, Non-Reversing, NEMA 3R/7/9, 277VAC

Item #: 24344

Cat #: 2510FR1

UPC: 785901554196

Sign In or Register to view pricing and more.
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 3R/7/9, 277 Volt AC, Thermal Melting Alloy Overload Required

Overview

Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 3R/7/9, 277 Volt AC, Thermal Melting Alloy Overload Required
Also known as: 785901554196, 2510FR1

Specifications

Type: Manual Starter, Toggle
Volts AC: 277
Phase: 1
Poles: 1
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 7, NEMA 9
Type: Manual Starter, Toggle
Phase: 1
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 7, NEMA 9
Volts AC: 277
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)