Safety Switch, 800A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 243439

Cat #: DT467UGK

UPC: 782113949352

Sign In or Register to view pricing and more.
800 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

800 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113949352, DT467UGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Poles: 4
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 800
Volts AC: 600

Customer Reviews

No reviews for this product
(0)