Transformer, Control, 100VA, Group D, 240x480 - 24VAC, 1PH

Item #: 243432

Cat #: PH100QR

UPC: 803423062699

Sign In or Register to view pricing and more.
100 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer

Overview

100 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423062699, PH100QR

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 11.5/23, 11/22
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 100
Secondary Voltage: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)