Flood Light, Pulse Start Metal Halide, 400W, 120-277V, Bronze

Item #: 243419

Cat #: GAM771PMTI2

UPC: 781381078061

Sign In or Register to view pricing and more.
Areamaster Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Color: Bronze, Mount: Knuckle

Overview

Areamaster Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Color: Bronze, Mount: Knuckle
Also known as: 781381078061, GAM771PMTI2

Specifications

Wattage: 400
Material: Glass, Stainless Steel, Zinc, Aluminum
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 400
Mounting: Knuckle
Volts AC Range: 120 - 277
Material: Glass, Stainless Steel, Zinc, Aluminum
Color: Bronze

Customer Reviews

No reviews for this product
(0)