This product may not be available in all locations.
![Terminal Block, 25A, 600V AC/DC, Blue, 30 - 12AWG, 2.5mm Terminal Block, 25A, 600V AC/DC, Blue, 30 - 12AWG, 2.5mm](https://rexel-cdn.com/products/image.jpg?i=0B5269EC-FE4F-4226-92F2-B6A9AB57ACB1&f=420)
Terminal Block, 25A, 600V AC/DC, Blue, 30 - 12AWG, 2.5mm
Item #: 24339
Cat #: 1492-L3T-B
UPC: 662073054818
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Blue, 30 - 12 AWG, 2.5 mm, 50 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Blue, 30 - 12 AWG, 2.5 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3T-B from Rockwell Automation® is a blue 2.5 mm ² (5.1 x 64.5 x 31.3 mm [0.20 x 2.54 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054818, 1492-L3T-B
Specifications
Type: | Terminal Block, Feed Through |
Color: | Blue |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Color: | Blue |
Volts DC: | 600 |
Amps: | 25 |
Allowable Gauge Range: | 30 - 12 |
Customer Reviews
No reviews for this product
(0)