2IN WAFER LED DOWNLIGHT ROUND SWITCHABLE LUMENS- 500 700 AND 900 NOMINAL LUMENS SWITCHABLE CCT - 2700

Item #: 2433779

Cat #: WF2-RD-ALO25-SWW5-90CRI-120-MW-M6

UPC: 197589570755

2IN WAFER LED DOWNLIGHT ROUND SWITCHABLE LUMENS- 500 700 AND 900 NOMINAL LUMENS SWITCHABLE CCT - 2700K 3000K 3500K 4000K AND 5000K 90+ CRI 120V MATTE WHITE MASTER PACK OF 6
Sign In or Register to view pricing and more.

Overview

2IN WAFER LED DOWNLIGHT ROUND SWITCHABLE LUMENS- 500 700 AND 900 NOMINAL LUMENS SWITCHABLE CCT - 2700K 3000K 3500K 4000K AND 5000K 90+ CRI 120V MATTE WHITE MASTER PACK OF 6
2in Canless Wafer Downlights have an innovative, slim design that installs quickly and easily into ceiling spaces where most traditional recessed housings do not, no housing required to install. These miniature Wafer downlights provide an all-in-one design featuring switchable white color temperature and adjustable lumen output technology making them perfect for accent, task or general downlighting applications.
Also known as: 197589570755, WF2-RD-ALO25-SWW5-90CRI-120-MW-M6

Specifications

Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 2 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: Selectable
Color: Matte White
Diameter: 2 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 90
Dimmable: Yes
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)