6W MR16 LED Lamp, 27K

Item #: 243359

Cat #: LED6MR16/DIM/827/NFL25-OBS

UPC: 046135786518

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 83, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78651

Overview

LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 83, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78651
Also known as: 046135786518, LED6MR16/DIM/827/NFL25-OBS

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 300
Color Rendering Index (CRI): 83
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Lumens: 300
Wattage: 6
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)