This product may not be available in all locations.
Overview
PSH-PLL MA BK 1NO 1NC
Also known as: 782113916439, 10250T5B60-1
Specifications
Size: | 40 mm |
Type: | Heavy-Duty, Push Pull Operator |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Size: | 40 mm |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty, Push Pull Operator |
Customer Reviews
No reviews for this product
(0)