ATM MINI BLADE FUSE - 25 AMP (5 in TIN)

Item #: 24330

Cat #: ATM-25

UPC: 051712814669

Documents & Guides
25A 32VDC Automotive Mini Blade-Type Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

25A 32VDC Automotive Mini Blade-Type Fuse
Also known as: 051712814669, ATM-25

Specifications

Color: Clear
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 25
Interrupt Rating DC: 1 kA
Color: Clear
Volts DC: 32
Amps: 25
Speed: Fast Acting
Mounting: Socket
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)