1/2" - 1" BONDING JUMPER ASSY

Item #: 243275

Cat #: BJ-100

UPC: 781747023018

Sign In or Register to view pricing and more.
Copper clamps with 18" tinned copper braid. Braid equivalent to 4 GA,- 4" movement

Overview

Copper clamps with 18" tinned copper braid. Braid equivalent to 4 GA,- 4" movement
Also known as: 781747023018, BJ-100

Specifications

Material: Malleable Iron
Diameter: 1/2 in, 1 in
Length: 18 in
Standards: California Proposition 65
Material: Malleable Iron
Length: 18 in
Diameter: 1/2 in, 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)