
Service Post Connector, Copper, 10 to 1 AWG, 3/8" Stud
Item #: 243242
Cat #: KC23
UPC: 781810255353
Sign In or Register to view pricing and more.
Documents & Guides
Service Post Connector, Copper, One Conductor, 10 to 1 AWG, 3/8 Inch Stud, Direct Burial Rated
Overview
Service Post Connector, Copper, One Conductor, 10 to 1 AWG, 3/8 Inch Stud, Direct Burial Rated
BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810255353, KC23
Specifications
Size: | 3/8 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 1 |
Size: | 3/8 in |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 8 - 1 |
Customer Reviews
No reviews for this product
(0)