4 WATT B11 LED FROST MEDIUM BASE 90 CRI 2700K 120 VOLT

Item #: 2431841

Cat #: S21287

UPC: 045923206023

Sign In or Register to view pricing and more.
Documents & Guides
4 WATT B11 LED FROST MEDIUM BASE 90 CRI 2700K 120 VOLT

Overview

4 WATT B11 LED FROST MEDIUM BASE 90 CRI 2700K 120 VOLT
Satco's S21287 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206023, S21287

Specifications

Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: B11 (Blunt Tip)
Color: Frosted
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)