This product has been discontinued.

Incandescent Bulb, A21, 200W, 130V, Clear
Item #: 24318
Cat #: 200A21/CL-130V
UPC: 046135154911
Documents & Guides
Incandescent Bulb, 200 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3880, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 48 Sylvania Part # 15491
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 200 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3880, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 48 Sylvania Part # 15491
Also known as: 046135154911, 200A21/CL-130V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 3880 |
Shape: | A21 (Arbitrary) |
Wattage: | 200 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Lumens: | 3880 |
Wattage: | 200 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)