Fence Post Ground Connector, 2-1/2", 4 - 2/0 AWG

Item #: 243179

Cat #: GAR1926

UPC: 781810235805

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2-1/2 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2-1/2 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810235805, GAR1926

Specifications

Size: 3/8 in
Material: Copper, Bronze
Diameter: 2 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Size: 3/8 in
Diameter: 2 1/2 in
Allowable Gauge Range: 4 - 2/0
Material: Copper, Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)