C-Tap Connector, Wire Range: 4/0 AWG - 250 MCM, Copper
Item #: 243153
Cat #: YGHR29C34
UPC: 781810220757
Sign In or Register to view pricing and more.
C-Tap Connector, Wire Range: 4/0 AWG to 250 MCM, 3/4 Inch Ground Rod, Copper
Overview
C-Tap Connector, Wire Range: 4/0 AWG to 250 MCM, 3/4 Inch Ground Rod, Copper
Burndy's copper compression connector features high torque strength ground rod connectors and accommodates a wide range of copper conductors to ground rods.
Also known as: 781810220757, YGHR29C34
Specifications
Diameter: | 3/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 - 250 |
Diameter: | 3/4 in |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 4/0 - 250 |
Customer Reviews
No reviews for this product
(0)