Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Co

Item #: 24312

Cat #: 1492-L3T-W

UPC: 662073054863

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Connections, White

Overview

Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Connections, White
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3T-W from Rockwell Automation® is a white 2.5 mm ² (5.1 x 64.5 x 31.3 mm [0.20 x 2.54 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054863, 1492-L3T-W

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 25
Color: White
Volts AC: 600
Size: 5.100 mm
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Allowable Gauge Range: 30 - 12
Volts DC: 600
Poles: 1
Color: White
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)