62x63x12

Item #: 243083

Cat #: WS62XM6312SS

UPC: 783510131043

Sign In or Register to view pricing and more.
Documents & Guides
WaterShed Free-Standing SS Disconnect Enclosures, 62.00x63.00x12.00, SS Type 304

Overview

WaterShed Free-Standing SS Disconnect Enclosures, 62.00x63.00x12.00, SS Type 304
The nVent HOFFMAN WaterShed Stainless Steel Free-Stand Disconnect Enclosure, with its unique design and type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in settings such as sanitary washdown production environments, petrochemical plants, pulp and paper facilities, and water treatment plants.
Also known as: 783510131043, WS62XM6312SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 63 in
Mounting: Surface
Material: Stainless Steel
Height: 62 in
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 62 in
Width: 63 in
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)