Safety Switch, 200A, 2P, 600V AC/DC, HD Unfused, NEMA 1

Item #: 243043

Cat #: DH264UGKNLC

UPC: 786685369563

Sign In or Register to view pricing and more.
200 Amp, 2-pole, Heavy Duty Safety Switch, Unfused, Without Neutral, Cam-Lok, Quick Connect, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

200 Amp, 2-pole, Heavy Duty Safety Switch, Unfused, Without Neutral, Cam-Lok, Quick Connect, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 786685369563, DH264UGKNLC

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)