![TYPE 4X SSL SGL-DOOR ENC, 24X24X8 TYPE 4X SSL SGL-DOOR ENC, 24X24X8](https://rexel-cdn.com/products/image.jpg?i=FDF4C0AE-E7EC-4313-9E1D-52AAC2179DFF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Overview
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Also known as: 782051407563, 24248-4XS
Specifications
Width: | 24 in |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Width: | 24 in |
Mounting: | Surface |
Material: | Stainless Steel |
Depth: | 8 in |
Height: | 24 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)