Factory Sealed Pin & Sleeve Receptacle, With Box, 30A, 125/250V, Explosion-Proof

Item #: 242989

Cat #: CES-3023

UPC: 781381188005

Sign In or Register to view pricing and more.
Documents & Guides
Factory Sealed Pin & Sleeve Receptacle, 30A, 125/250V, 3 Pole, 2 Wire, Explosion-Proof

Overview

Factory Sealed Pin & Sleeve Receptacle, 30A, 125/250V, 3 Pole, 2 Wire, Explosion-Proof
Also known as: 781381188005, CES-3023

Specifications

Material: Malleable Iron, Aluminum
Type: Receptacle
Color: Metallic
Amps: 30
Gangs: 1
Volts AC: 250, 125
Material: Malleable Iron, Aluminum
Color: Metallic
Gangs: 1
Type: Receptacle
Amps: 30
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)