Type 1 Enclosure 30x24x12.625

Item #: 242972

Cat #: A30N2412LP

UPC: 783510819804

Documents & Guides
Hinged-Cover with Recessed Handle, Type 1, 30.00x24.00x12.62, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hinged-Cover with Recessed Handle, Type 1, 30.00x24.00x12.62, Gray, Steel
These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.
Also known as: 783510819804, A30N2412LP

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 12.630 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 12.630 in
Height: 30 in
Color: Gray
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)