FSDLS6FR12/CCT/LED FIELD SELECTABLE SLIM DOWNLIGHT 6 12W 2700K 5000K DIMMABLE JA 8 PR

Item #: 2429688

Cat #: 89094

UPC: 807154890941

Sign In or Register to view pricing and more.
Documents & Guides
FSDLS6FR12/CCT/LED FIELD SELECTABLE SLIM DOWNLIGHT 6 12W 2700K 5000K DIMMABLE JA 8 PROLED SELECT

Overview

FSDLS6FR12/CCT/LED FIELD SELECTABLE SLIM DOWNLIGHT 6 12W 2700K 5000K DIMMABLE JA 8 PROLED SELECT
The ProLED® Select Slim Downlight Series provides a high performing, Dimmable to 10% ultra-slim, modern solution for new construction and retrofit downlighting projects. It offers the ability to select between 5 color temperatures which essentially reduces 30 products down to just 6 SKU's. This innovative product is available in both round and square, 4 inch and 6 inch housings with three different lumen outputs to make this one of the most versatile residential downlights on the market.
Also known as: 807154890941, 89094

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 12
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Lumens: 900
Light Technology: LED
Wattage: 12
Color Rendering Index (CRI): 90
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)