This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 2 (FLA 35.5), Size 3 (FLA 43.5)
Item #: 24296
Cat #: W67
UPC: 781180154782
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size2 (Full Load Amps 35.5), Size 3 (Full Load Amps 43.5), Size 4 (Full Load Amps 46.5) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size2 (Full Load Amps 35.5), Size 3 (Full Load Amps 43.5), Size 4 (Full Load Amps 46.5) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154782, W67
Specifications
Type: | Heater Element, W, Manual |
Poles: | 1 |
Amps: | 35.500, 43.500, 46.500 |
IP/NEMA Rating: | NEMA 2, NEMA 3, NEMA 4 |
Type: | Heater Element, W, Manual |
Amps: | 35.500, 43.500, 46.500 |
Poles: | 1 |
IP/NEMA Rating: | NEMA 2, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)