8 WATT T9 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Item #: 2429242

Cat #: S21359

UPC: 045923206665

Sign In or Register to view pricing and more.
Documents & Guides
8 WATT T9 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Overview

8 WATT T9 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT
Satco's S21359 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206665, S21359

Specifications

Shape: T9 (Tubular)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Shape: T9 (Tubular)
Volts AC: 120
Wattage: 8
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)