This product has been discontinued.
26
more
Preset Timer, 5-60 mins, Maestro, Desert Stone
Item #: 242924
Cat #: MA-T51-DS
UPC: 027557290418
Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Desert Stone. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Overview
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Desert Stone. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) indesert stone
Also known as: 027557290418, MA-T51-DS
Specifications
Type: | Switch, Timer, Single-Pole, Decora |
Wattage: | 600 |
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Color: | Desert Stone |
Light Technology: | Halogen |
Type: | Switch, Timer, Single-Pole, Decora |
Amps: | 5 |
Family / Style: | Maestro |
Color: | Desert Stone |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)