This product has been discontinued.
RadioRA 2 Neutral Wire Switch, 8A, Desert Stone
Item #: 242917
Cat #: RRD-8ANS-DS
UPC: 027557771627
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Desert Stone.
Overview
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Desert Stone.
RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in desert stone
Also known as: 027557771627, RRD-8ANS-DS
Specifications
Type: | Switch |
Volts AC: | 120 |
Mounting: | Surface |
Amps: | 8 |
Color: | Desert Stone |
Family / Style: | RadioRA 2 |
Type: | Switch |
Mounting: | Surface |
Color: | Desert Stone |
Volts AC: | 120 |
Amps: | 8 |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)