Safety Mat, 900 x 1800mm, Yellow, 1 x .76m x 4-Wire Cables

Item #: 24289

Cat #: 440F-M1836FYNN

UPC: 781180761805

Documents & Guides
Safety Mat, GuardMaster, Yellow, 900 mm x 1800 mm, 1 x .76 meter x 4-Wire Cables, with M12 Male Connector, Exit Upper Right Corner, No Trim, No Controller
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Mat, GuardMaster, Yellow, 900 mm x 1800 mm, 1 x .76 meter x 4-Wire Cables, with M12 Male Connector, Exit Upper Right Corner, No Trim, No Controller
Also known as: 781180761805, 440F-M1836FYNN

Specifications

Size: 900 x 1800 mm
Type: Safety Mat
Length: 0.760 m
Color: Yellow
Size: 900 x 1800 mm
Length: 0.760 m
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)