2P3W 250V INLET

Item #: 242885

Cat #: CS8275

UPC: 785007827514

Sign In or Register to view pricing and more.
Documents & Guides
2pole 3wire 250volt Inlet

Overview

2pole 3wire 250volt Inlet
Also known as: 785007827514, CS8275

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Material: Thermoplastic
Amps: 50
Phase: 3
Color: Gray
Amps: 50
Type: Flanged Inlet
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)