Double-Sided Solid-Steel Shelf

Item #: 242881

Cat #: ESHD23

UPC: 783510218799

Sign In or Register to view pricing and more.
Documents & Guides
Double-Sided Solid-Steel Shelf, Material: Steel, Rack Units: 3, Dimensions: 4.85" x 23.00" x 10.50"

Overview

Double-Sided Solid-Steel Shelf, Material: Steel, Rack Units: 3, Dimensions: 4.85" x 23.00" x 10.50"
Solid double-deep shelf mounts to both front and rear flanges of open frame rack. Steel with textured black polyester powder paint finish. Load rating: 300 lb. (136.1 kg)
Also known as: 783510218799, ESHD23

Specifications

Color: Black
Type: Rack Shelf
Material: Steel
Color: Black
Material: Steel
Type: Rack Shelf

Customer Reviews

No reviews for this product
(0)