Incandescent Bulb, A23, 200W, 120V, Frosted

Item #: 24288

Cat #: 200A23-120V

UPC: 046135155055

Sign In or Register to view pricing and more.
Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3930, CRI: 100, Color Temperature: 2850K, Rated Average Life: 750 Hours, Lamp Finish: Frost, Standard Case Qty: 48 *Sylvania Part # 15505*

Overview

Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3930, CRI: 100, Color Temperature: 2850K, Rated Average Life: 750 Hours, Lamp Finish: Frost, Standard Case Qty: 48 *Sylvania Part # 15505*
Also known as: 046135155055, 200A23-120V

Specifications

Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Volts AC: 120
Lumens: 3930
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 200
Shape: A23 (Arbitrary)
Lumens: 3930
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)