28W T5 Fluorescent Lamp, 35K

Item #: 242864

Cat #: S8132

UPC: 045923081323

Sign In or Register to view pricing and more.
28 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

28 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
The SATCO T5 high performance fluorescent lamp measures 45 inches in length. Delivering optimal light at a lower wattage, the linear tube is suitable for both residential and commercial use. The operating temperature is ballast-dependent.
Also known as: 045923081323, S8132

Specifications

Lumens: 2900
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Wattage: 28
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Dimmable: No
Shape: T5 (Tubular)
Wattage: 28
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)