QUAD RECEPT 20A 125V I

Item #: 242858

Cat #: 420-I

UPC: 785007496376

Sign In or Register to view pricing and more.
Documents & Guides
Quad Receptacle 20amp 125volt Ivory

Overview

Quad Receptacle 20amp 125volt Ivory
Also known as: 785007496376, 420-I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)