Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size1 (FLA 39), Size 2 (FLA 41.5)

Item #: 24280

Cat #: W68

UPC: 781180154799

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 1 (Full Load Amps 39.0), Size 2 (Full Load Amps 41.5), Size 3 (Full Load Amps 48.5), Size 4 (Full Load Amps 51.0) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 1 (Full Load Amps 39.0), Size 2 (Full Load Amps 41.5), Size 3 (Full Load Amps 48.5), Size 4 (Full Load Amps 51.0) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154799, W68

Specifications

Amps: 38, 51, 47
Type: Heater Element, Manual
IP/NEMA Rating: NEMA 2, NEMA 3, NEMA 4
Amps: 38, 51, 47
IP/NEMA Rating: NEMA 2, NEMA 3, NEMA 4
Type: Heater Element, Manual

Customer Reviews

No reviews for this product
(0)