This product has been discontinued.

Flat Black Enamel Spray Paint, Rust Proof - 15oz Aerosol Can
Item #: 242717
Cat #: 18109
UPC: 078254181097
Documents & Guides
Spray Paint, Rust Proof Enamel, Color: Flat Black, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Spray Paint, Rust Proof Enamel, Color: Flat Black, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
Also known as: 078254181097, 18109
Specifications
Type: | Paint |
Color: | Black |
Standards: | California Proposition 65 |
Type: | Paint |
Standards: | California Proposition 65 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)