10.00 To 8.00 Reducer

Item #: 24271

Cat #: F1010G88R

UPC: 783510467609

Documents & Guides
Ww, Type 1, Reducer, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims:10x10 To 8x8, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ww, Type 1, Reducer, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims:10x10 To 8x8, Material/finish: Steel/gray
Reducers are used to reduce to a smaller wireway size.
Also known as: 783510467609, F1010G88R

Specifications

Color: Gray
Width: 8 in, 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 8 in, 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)