Fuse, Fast-Acting Ferrule, for Multi-Meters, 11 Amp, 1000 Volts

Item #: 24268

Cat #: DMM-B-11A

UPC: 051712618427

Documents & Guides
Fast-Acting Ferrule Fuse for Multi-Meters, 11 Amp, 1000 Volts, Melamine Tube, Nickel Plated Brass Endcaps, Not intended for branch circuit protection, Intended to carry 100% of rated current indefinitely
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fast-Acting Ferrule Fuse for Multi-Meters, 11 Amp, 1000 Volts, Melamine Tube, Nickel Plated Brass Endcaps, Not intended for branch circuit protection, Intended to carry 100% of rated current indefinitely
This Eaton Bussmann fast acting fuse is a non-indicating fuse that is not intended for branch circuit protection.
Also known as: 051712618427, DMM-B-11A

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Color: Maroon
Volts AC: 1000
Volts DC: 1000
Length: 1 3/8 in
Mounting: Cartridge
Amps: 11
Class: Midget
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 20 kA
Diameter: 13/32 in
Color: Maroon
Volts DC: 1000
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 20 kA
Speed: Fast Acting
Volts AC: 1000
Length: 1 3/8 in
Amps: 11
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)