Solar Module, 420W, 42.200V, 9.96A

Item #: 2426540

Cat #: EVPV420HK2

UPC:

Documents & Guides
Solar Module, EverVolt HK2 Black Series, 420 Watt, 42.200 Volt, 9.96 Amp, 73.400 x 40.900 x 1.200 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solar Module, EverVolt HK2 Black Series, 420 Watt, 42.200 Volt, 9.96 Amp, 73.400 x 40.900 x 1.200 Inch
Produce more energy throughout the day even on the hottest days in the warmest climates. EVERVOLT® HK2 Series solar modules are power by industry-leading conversion efficiency and a low .25% annual degradation rate to EVERVOLT panels produce more clean power over the long haul. Superior module efficiency and greater high-temperature performance deliver a high-output renewable energy source for residential solar systems.
Also known as: EVPV420HK2

Specifications

Wattage: 420
Depth: 1.200 in
Height: 73.400 in
Width: 40.900 in
Wattage: 420
Height: 73.400 in
Depth: 1.200 in
Width: 40.900 in

Customer Reviews

No reviews for this product
(0)