120/240V, 1-Phase, 2P, Whole House Surge Protection

Item #: 242639

Cat #: CHSPT1ULTRA

UPC: 786685436821

Sign In or Register to view pricing and more.
Surge Protection Device, Type 1, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.

Overview

Surge Protection Device, Type 1, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.
Also known as: 786685436821, CHSPT1ULTRA

Specifications

Mounting: Panel
Family / Style: CH
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4
Family / Style: CH
Phase: 1
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)