Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RTS; Universal Key Number: RSL1; Configurations: Toggle/Single Receptacle
Overview
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RTS; Universal Key Number: RSL1; Configurations: Toggle/Single Receptacle
Also known as: 095327115148, 11514
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)