Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 7 Insulated Throat Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Connection: MNPS, 1/2 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File
Overview
OZ-Gedney Type 7 Insulated Throat Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Connection: MNPS, 1/2 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File
Also known as: 783126637106, 7-50T
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)