Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Window Kit 35.00x23.00, Bulletin A80w (mild Steel Window Kits), Size/dims: 37.50x25.50x.31, Material/finish: Steel/gray
Overview
Window Kit 35.00x23.00, Bulletin A80w (mild Steel Window Kits), Size/dims: 37.50x25.50x.31, Material/finish: Steel/gray
Also known as: 783510219000, APWK3523NF
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)