15 Amp, 125V AC, Pro-Grade Extension Cord, 10/3, Length: 50ft

Item #: 242538

Cat #: 2688SW0002

UPC: 029892026882

Sign In or Register to view pricing and more.
Documents & Guides
Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 50 ft., Yellow

Overview

Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 50 ft., Yellow
Coleman Cable 10/3 SJTW Extension cord in red color, has PVC jacket that resists moisture, abrasion and prolonged exposure to sunlight. It has voltage rating of 125-Volt AC and current rating of 15-Amps. This bare copper cord is 50-ft long and has outside diameter of 0.352-Inch. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL/cUL listed and CSA certified.
Also known as: 029892026882, 2688SW0002

Specifications

NEMA Configuration: 5-15P, 5-15R
Gauge: 10
Conductors: 3
Volts AC: 120
Amps: 15
Length: 50 ft
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Amps: 15
Type: Weather Resistant
Gauge: 10
Volts AC: 120
Length: 50 ft

Customer Reviews

No reviews for this product
(0)