24V DC CONSTANT VOLTAGE DRIVER

Item #: 2425307

Cat #: LED-DRJ-96-24

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Constant Voltage Driver: Input Voltage: 100-277V AC; Current: 1.3A, Output Voltage: 24V DC, Rated Current: 4A@24VDC, Max. Load: 96W, Min. Load: 9.6W.

Overview

LED Constant Voltage Driver: Input Voltage: 100-277V AC; Current: 1.3A, Output Voltage: 24V DC, Rated Current: 4A@24VDC, Max. Load: 96W, Min. Load: 9.6W.
The LED-DRJ Series features universal 100-277V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with DMX decoders and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable aluminum housing features integrated junction box and wet location rating.
Also known as: LED-DRJ-96-24

Specifications

Volts DC: 24
Wattage: 96
Type: LED Driver
Dimmable: No
Volts AC Range: 120 - 277
Volts DC: 24
Type: LED Driver
Volts AC Range: 120 - 277
Wattage: 96
Dimmable: No

Customer Reviews

No reviews for this product
(0)