Pendant Station, 30mm, 2 Push Button Unit, Momentary, Interlocked

Item #: 242498

Cat #: 9001SKRU3

UPC: 78590152550

Sign In or Register to view pricing and more.
Pendant Station, 30 mm, 2 Push Button Unit, Momentary, Interlocked, 3 Speed

Overview

Pendant Station, 30 mm, 2 Push Button Unit, Momentary, Interlocked, 3 Speed
Also known as: 78590152550, 9001SKRU3

Specifications

Type: Pendant Station, Repair Part, 3 speed
Color: Green
Size: 30 mm
Mounting: Pendant
Standards: California Proposition 65
Type: Pendant Station, Repair Part, 3 speed
Size: 30 mm
Standards: California Proposition 65
Color: Green
Mounting: Pendant

Customer Reviews

No reviews for this product
(0)