8W A21 LED Lamp, 30K, Battery Backup

Item #: 2424866

Cat #: S11468

UPC: 045923114687

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt A21 LED; 3000K; Medium Base; 120 Volt; 80 CRI; Battery Backup

Overview

8 Watt A21 LED; 3000K; Medium Base; 120 Volt; 80 CRI; Battery Backup
SATCO|NUVO's S11468, 8-watt A21 battery backup lamp is the ideal lighting solution for residential or commercial applications. This lamp provides bright, energy-efficient illumination with a wide 220-degree beam spread. Damp location rated for indoor use, this lamp delivers 15,000 hours of soft white light.
Also known as: 045923114687, S11468

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: No
Type: Battery Backup
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 8
Dimmable: No
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Light Technology: LED
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)