Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 8AWG, Std. 5m

Item #: 242465

Cat #: 2090-CPWM7DF-08AA05

UPC: 884951216327

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 8 AWG, Standard, 5 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 8 AWG, Standard, 5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-08AA05 from Rockwell Automation® is a MP-Series™ 5 M standard power cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951216327, 2090-CPWM7DF-08AA05

Specifications

Length: 5 m
Type: Cable, Power
Gauge: 8
Length: 5 m
Gauge: 8
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)